Shop All PVC Tubing
Zoro Select
Tubing, PVC, 3/4" I.D., 1" O.D.
Mfr # ZUSA-HT-2962
Zoro # G8345968
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2962
- Zoro # G8345968
- UPC # 193005971380
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 100 ft |
Tube Bend Radius | 3/4 in |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Overall Length | 100 ft |
Bend Radius | 3/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Nozzle, Spray , T&S, Alum, Blue (MV3516-25)
- GROHE Shower Bar, 24" L (27521000)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR1)
- WESTWARD Ratcheting Tube Cutter, 5/16-1 1/16 In (3CYP9)
- ZORO SELECT Tubing, 30 psi at 70F, 100 ft., Shore A73 (4HL99)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-7)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4106710-6742)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-1219)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-6)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2279)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 3/8 In OD (1512-250375-100)
- Zoro Select Tubing