Shop All PVC Tubing
Zoro Select
Tubing, PVC, 3/16" I.D., 5/16" O.D.
Mfr # ZUSA-HT-2285
Zoro # G6415736
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2285
- Zoro # G6415736
- UPC # 193005970710
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 2 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Bend Radius | 5/8 in |
Overall Length | 2 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/16 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp End x Female Pipe Thread - 2.187" Long 316 (22MP-3-316)
- WINGITS 36" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS36)
- KOHLER Flush Valve Kit 1.28 (1421078)
- SCHNEIDER ELECTRIC Kel-Pam-1 Spdt 10A @ 115 Vac 24V (KEL-PAM-1)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-243)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear, Inside Dia.: 1 in (1530-100137)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2277)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (410610-6742)
- ZORO SELECT PVC Tubing (ZUSA-HT-6558)
- ZORO SELECT Latex Tubing, 1/8" dia. Inside (ZUSA-HT-1364)
- TYGON Tubing, 1-1/2 I.D., 50 ft., Clear, Flexible (AAA00074)
- Zoro Select Tubing