Shop All PVC Tubing
Zoro Select
Tubing, PVC, 3" I.D., 3-1/2" O.D.
Mfr # ZUSA-HT-3584
Zoro # G8342565
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 3 in
- Outside Dia. 3 1/2 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3584
- Zoro # G8342565
- UPC # 193005971830
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3 in |
Outside Dia. | 3 1/2 in |
Tube Length | 5 ft |
Tube Bend Radius | 1 7/8 in |
Overall Length | 5 ft |
Bend Radius | 1 7/8 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 3 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VSeries, Valved Plug SS 3/4", FNPTF 3/4" (V6F6-SS)
- GROHE Faucet Cartridge, Metal, 1/2" L (45882000)
- LEGEND VALVE 1" T-712 S.S. BALL VALVE (113-145)
- BECK 1-1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330033002)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2130)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (411810-6742)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 50 Ft. L (ZUSA-HT-29)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2165)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2987)
- KURIYAMA Reinforced Tubing, 75 psi at 70F, 50 ft. (K3150-32X50)
- Zoro Select Tubing