Shop All PVC Tubing
Zoro Select
Tubing, PVC, 3" I.D., 3-1/2" O.D.
Mfr # ZUSA-HT-3187
Zoro # G8345882
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 3 in
- Outside Dia. 3 1/2 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3187
- Zoro # G8345882
- UPC # 193005969509
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3 in |
Outside Dia. | 3 1/2 in |
Tube Length | 10 ft |
Tube Bend Radius | 1 7/8 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 3 in |
Overall Length | 10 ft |
Bend Radius | 1 7/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 3 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT11034S)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC3123)
- KUNKLE VALVE Safety Relief Valve, 2-1/2in.x2-1/2in. (0930-J01-GC-15)
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2166)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2895)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-62)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-9)
- ZORO SELECT PVC Tubing (ZUSA-HT-6504)
- ZORO SELECT Latex Tubing, 3/16" dia. Inside (ZUSA-HT-3290)
- KURIYAMA Reinforced Tubing, 50 psi at 70F, 50 ft. (K7160-24)
- Zoro Select Tubing