Shop All PVC Tubing
Zoro Select
Tubing, PVC, 2" I.D., 2-1/2" O.D.
Mfr # ZUSA-HT-3283
Zoro # G8345015
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 2 in
- Outside Dia. 2 1/2 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3283
- Zoro # G8345015
- UPC # 193005969684
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 1/2 in |
Tube Length | 2 ft |
Tube Bend Radius | 1 7/16 in |
Bend Radius | 1 7/16 in |
Overall Length | 2 ft |
Outside Diameter | 2 1/2 in |
Inside Diameter | 2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 1/2 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Hi Fold-a-Jack V-Head Pipe Stand, 24 In. (781300)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- RICHMOND Wtr Heat Tnkls Elec 3.5Kw 120V (RMTEX-04)
- MOEN Spout O-Ring Kit, Kitchen (96778)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2167)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-67)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4106710-6742)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-45)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3563)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-2888)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-243)
- Zoro Select PVC Tubing