Shop All PVC Tubing
Zoro Select
Tubing, PVC, 2" I.D., 2-1/2" O.D.
Mfr # ZUSA-HT-3033
Zoro # G8347106
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 2 in
- Outside Dia. 2 1/2 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3033
- Zoro # G8347106
- UPC # 193005968625
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 1/2 in |
Tube Length | 2 ft |
Tube Bend Radius | 2 in |
Inside Diameter | 2 in |
Overall Length | 2 ft |
Bend Radius | 2 in |
Outside Diameter | 2 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 75, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 1/2 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 6" Cast Iron Wafer Check Valve (DD1F-CI-34136-600)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (712R-LF 2X2X3/4)
- PARKER Hex Nipple, Size 3/8 In, Hex Size 3/4 (6-6 MHN-S)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3150)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-625100)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3186)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-123)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3176)
- ZORO SELECT Braided Tubing, 1 1/4 IDx1 5/8"OD, 100ft (809HY9)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-230)
- KURIYAMA Reinforced Tubing, 50 psi at 70F, 50 ft. (K7160-32)
- Zoro Select Tubing