Shop All PVC Tubing
Zoro Select
Tubing, PVC, 2-1/2" I.D., 3" O.D.
Mfr # ZUSA-HT-3583
Zoro # G8346406
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 2 1/2 in
- Outside Dia. 3 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3583
- Zoro # G8346406
- UPC # 193005971823
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 2 1/2 in |
Outside Dia. | 3 in |
Tube Length | 5 ft |
Tube Bend Radius | 1 5/8 in |
Overall Length | 5 ft |
Inside Diameter | 2 1/2 in |
Outside Diameter | 3 in |
Bend Radius | 1 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 2 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" Flanged x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300200409)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Silver (165PTC-3)
- INNOCI-USA 4 in. Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Oil Rubbed Bronze (33923)
- ZORO SELECT Expansion Joint, 4 In, Double Sphere (AMTE204)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 3/8" O.D. (ZUSA-HT-2968)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2112)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-1224)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-7)
- ZORO SELECT Latex Tubing, 1/16" dia. Inside (ZUSA-HT-1362)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1179)
- USA INDUSTRIALS Clear PVC Tubing -3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-72)
- Zoro Select Tubing