Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1/8" I.D., 3/16" O.D.
Mfr # ZUSA-HT-1795
Zoro # G6415307
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 55
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1795
- Zoro # G6415307
- UPC # 193005147532
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 2 ft |
Tube Bend Radius | 7/16 in |
Overall Length | 2 ft |
Bend Radius | 7/16 in |
Outside Diameter | 3/16 in |
Inside Diameter | 1/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/16 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Claw, 1-1/8 In OD Tube, Strut (CL-18)
- KINGSTON BRASS KB821K1 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821K1)
- AMERICAN STANDARD Pivot Rod Kit (066118-0070A)
- LEGEND VALVE 2" X 1/2" SS316 HEX BUSHING (416-498)
- ZORO SELECT Tubing, 1 I.D., 50 ft., Clear, Flexible (413510-5711G)
- ZORO SELECT Latex Tubing, 3/8" dia. Inside (ZUSA-HT-249)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-2191)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-750112)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM02)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2126)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-1219)
- Zoro Select PVC Tubing