Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1/8" I.D., 1/4" O.D.
Mfr # ZUSA-HT-2220
Zoro # G8343755
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2220
- Zoro # G8343755
- UPC # 193005970253
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 7/16 in |
Overall Length | 50 ft |
Inside Diameter | 1/8 in |
Outside Diameter | 1/4 in |
Bend Radius | 7/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-K300-2p-9346)
- DIXON Cam and Groove, AL Coupler x FNPT, 1" (G100-D-AL)
- HYDRA-ZORB Strut Mount Cushion Clamp, 50mm, Electro Galvanized Gold (50MMHZ)
- ZORO SELECT 3/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P600)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (410610-6742)
- ZORO SELECT Latex Tubing, 3/16" dia. Inside (ZUSA-HT-3290)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2229)
- ZORO SELECT Polyester Braid Reinforced PVC Tubing (ZUSA-HT-4375)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2981)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 50 Ft. L (ZUSA-HT-29)
- TYGON Tubing, 1/8 I.D., 25 ft., Clear (AVX42007)
- Zoro Select Tubing