Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1/8" I.D., 1/4" O.D.
Mfr # ZUSA-HT-100
Zoro # G8345383
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-100
- Zoro # G8345383
- UPC # 193005138714
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 25 ft |
Tube Bend Radius | 7/16 in |
Bend Radius | 7/16 in |
Inside Diameter | 1/8 in |
Overall Length | 25 ft |
Outside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Overall Height: 4.5" (0333-1/2)
- DELTA Extension Kit, Integratd Dvrtr27 Seris Ch (RP90543)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia. Cast Bronze Plug Cleanouts (4470T06)
- JONES STEPHENS Backwater Valve, 4", No Hub Cast Iron (B01004)
- ZORO SELECT Tubing, 1 I.D., 50 ft., Clear, Flexible (413510-5711G)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1110)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-750112)
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-125)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2208)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-123)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- Zoro Select Tubing