Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1/4" I.D., 1/2" O.D.
Mfr # ZUSA-HT-3080
Zoro # G8345392
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3080
- Zoro # G8345392
- UPC # 193005969219
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Bend Radius | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND16)
- SPEARS 2" Bulkhead Fitting, FNPT x Socket (8171-020)
- LEGEND VALVE 1/2" x 12" TM-550P ASTM 1960 (108-045)
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094-SS)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV5)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-128)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-48)
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-125)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2183)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3187)
- ZORO SELECT Tubing, 1/8 I.D., 100 ft., Clear, Flexible (410210A-6742)
- Zoro Select Tubing