Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1" I.D., 1-3/8" O.D.
Mfr # ZUSA-HT-3558
Zoro # G8347203
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1 in
- Outside Dia. 1 3/8 in
- Wall Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3558
- Zoro # G8347203
- UPC # 193005971076
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 3/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 1 1/4 in |
Outside Diameter | 1 3/8 in |
Bend Radius | 1 1/4 in |
Overall Length | 10 ft |
Inside Diameter | 1 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Diaphragm Repair Kit, For Various HT (600805051550)
- BOBRICK B-6806 Series 42'' Handicapped Restroom Grab Bar (179B6806X42)
- ZORO SELECT Brass Cap, FNPT, 3/8" Pipe Size (6AYZ4)
- BLACK SWAN Closet Screws-Brass-Bagged 5/16"X3-1/2" (12575)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2227)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1179)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3084)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2259)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2263)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2161)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X25)
- Zoro Select PVC Tubing