Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1" I.D., 1-3/8" O.D.
Mfr # ZUSA-HT-3226
Zoro # G8345688
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1 in
- Outside Dia. 1 3/8 in
- Wall Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3226
- Zoro # G8345688
- UPC # 193005968960
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 3/8 in |
Tube Length | 5 ft |
Tube Bend Radius | 1 1/4 in |
Outside Diameter | 1 3/8 in |
Inside Diameter | 1 in |
Bend Radius | 1 1/4 in |
Overall Length | 5 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221648)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- LEGRIS Push-to-Connect Union Tee, Stainless Steel, Silver (3804 60 00)
- KOHLER Hardware Pack, Toilet Seat (1133069)
- ZORO SELECT Tubing, 3/16IDx5/16in OD, 250Ft, Clear Blue (806FJ9)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-2892)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-106)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2987)
- ZORO SELECT Tubing, 6.5mm ID x 10mm OD, 100 Ft, Natural (806FH5)
- ZORO SELECT Tubing, 4mm IDx6mm OD, 100 Ft, Natural (806FH3)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-15)
- Zoro Select Tubing