Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1" I.D., 1-1/4" O.D.
Mfr # ZUSA-HT-2995
Zoro # G6415072
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2995
- Zoro # G6415072
- UPC # 193005968595
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Tube Length | 2 ft |
Tube Bend Radius | 1 1/4 in |
Outside Diameter | 1 1/4 in |
Inside Diameter | 1 in |
Overall Length | 2 ft |
Bend Radius | 1 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332619204)
- ANVIL Hex Bushing, Forged Steel, 3/8 x 1/4 in (0361309123)
- LEGEND VALVE 3/4" CCF TEE (302-344)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3601 08 13)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 3/8 In OD (1512-250375-100)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (410610-6742)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-125175)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 3/8" O.D. (ZUSA-HT-2968)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-24)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1158)
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-109)
- Zoro Select Tubing