Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1" I.D., 1-1/2" O.D.
Mfr # ZUSA-HT-3540
Zoro # G8345322
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1 in
- Outside Dia. 1 1/2 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3540
- Zoro # G8345322
- UPC # 193005970406
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/2 in |
Tube Length | 25 ft |
Tube Bend Radius | 1 1/4 in |
Bend Radius | 1 1/4 in |
Outside Diameter | 1 1/2 in |
Overall Length | 25 ft |
Inside Diameter | 1 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET CORE DEPRESSOR VALVE (18993)
- 3M AQUA-PURE Filter Housing, Water, 3/4" NPT Horizonal (5592001)
- VERSILON PEX Tubing, Clear, 1 3/4 in, 50 ft, 165F (ABH00076)
- LASCO FITTINGS Adapter, 8 in, Schedule 40, White, 160PSI (436080)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1179)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1158)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-64)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 1/4 In OD (1512-125250-100)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-229)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3583)
- USA INDUSTRIALS 3A PVC Tubing - 6mm ID x 8mm OD x 100 ft. Long (ZUSA-HT-3790)
- Zoro Select PVC Tubing