Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1" I.D., 1-1/2" O.D.
Mfr # ZUSA-HT-3175
Zoro # G8346397
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1 in
- Outside Dia. 1 1/2 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3175
- Zoro # G8346397
- UPC # 193005968267
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/2 in |
Tube Length | 10 ft |
Tube Bend Radius | 1 1/4 in |
Outside Diameter | 1 1/2 in |
Overall Length | 10 ft |
Inside Diameter | 1 in |
Bend Radius | 1 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 75, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI CHECK VALV 1"" FPT (1001-10)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79940)
- JONES STEPHENS Brass PEX x Male Sweat Adapter, 1/2"x1/2" (C76048LF)
- MADE TO MATCH KDH8726 Kitchen Faucet Pull-Down Sprayer for GS8726DL (KDH8726)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2970)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-26)
- ZORO SELECT Tubing, 6mm OD, 180 PSI, 100 Ft, Yellow (806FJ3)
- ZORO SELECT Latex Tubing, 3/8" dia. Inside (ZUSA-HT-249)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-63)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2895)
- APACHE Reinforced Vinyl Tubing Bulk Coil 1-1/4" I.D. - 100' Coil (15015004)
- Zoro Select PVC Tubing