Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1-1/2" I.D., 2" O.D.
Mfr # ZUSA-HT-3581
Zoro # G8345672
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1 1/2 in
- Outside Dia. 2 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3581
- Zoro # G8345672
- UPC # 193005971809
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 in |
Tube Length | 5 ft |
Tube Bend Radius | 1 1/4 in |
Outside Diameter | 2 in |
Bend Radius | 1 1/4 in |
Overall Length | 5 ft |
Inside Diameter | 1 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized Union (1LBT6)
- ANVIL 1/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026603)
- BOSCH 7 gal., 120VAC, 12 A Amps, Mini Tank Water Heater (ES8)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B70-AAC2B)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear, Inside Dia.: 1/4 in (1530-250500)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV2)
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-126)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV5)
- ZORO SELECT Tubing, 3/8 In OD, 150 PSI, 100 Ft, Yellow (806FJ2)
- ZORO SELECT Tubing, 5/16 in OD, 175 PSI, 100 Ft, Red (806FJ4)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Black PVC Split Tubing Wire Loom (BPVCS0112100)
- Zoro Select PVC Tubing