Shop All PVC Tubing
Zoro Select
Tubing, PVC, 1-1/2" I.D., 2" O.D.
Mfr # ZUSA-HT-2263
Zoro # G8345252
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 1 1/2 in
- Outside Dia. 2 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2263
- Zoro # G8345252
- UPC # 193005970505
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 in |
Tube Length | 10 ft |
Tube Bend Radius | 1 1/2 in |
Bend Radius | 1 1/2 in |
Inside Diameter | 1 1/2 in |
Overall Length | 10 ft |
Outside Diameter | 2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Replacement Shower Diverter Stem For Sayco Valves, 4-1/2 in. Length Single Pack (MP58035)
- PENTAIR OmniFilter Under Sink Replacement Water Filter (GAC1-SS4-S18)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 160 (82903)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.200)
- ZORO SELECT Clear PVC Tubing -3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-117)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-58)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-102)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2166)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2126)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-111)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-3240X50)
- Zoro Select PVC Tubing