Shop All PTFE Tubing
Zoro Select
Tubing, PTFE, 3/4" I.D., 7/8" O.D.
Mfr # ZUSA-HT-3399
Zoro # G8343992
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 65
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3399
- Zoro # G8343992
- UPC # 193005973308
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Tube Length | 5 ft |
Tube Bend Radius | 16 3/16 in |
Outside Diameter | 7/8 in |
Inside Diameter | 3/4 in |
Overall Length | 5 ft |
Bend Radius | 16 3/16 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C Copper Cap (617 11/2)
- ZORO SELECT 2" FSW 304/304L SS 90 Degree Elbow (4001300112)
- JONES STEPHENS Water Meter Key, 1/2" x 36" (M25136)
- BANJO 3/4" Female Coupler Dust Cap (075CAP)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 25 Ft. L (ZUSA-HT-1252)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 2 Ft. L (ZUSA-HT-1604)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 2 Ft. L (ZUSA-HT-1608)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-691)
- ZORO SELECT Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-673)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (101-0188031-NT-50)
- Zoro Select PTFE Tubing