Shop All PTFE Tubing
Zoro Select
Tubing, PTFE, 1/8" I.D., 3/16" O.D.
Mfr # ZUSA-HT-1587
Zoro # G6415158
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 65
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1587
- Zoro # G6415158
- UPC # 193005145224
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 5 ft |
Tube Bend Radius | 1/2 in |
Inside Diameter | 1/8 in |
Overall Length | 5 ft |
Outside Diameter | 3/16 in |
Bend Radius | 1/2 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, Size 3/4 In (4550075EG)
- JONES STEPHENS Utility Grd/Lght Duty Plstc Seat, Wht, Rnd, With Cover, Round, White (U100500)
- PFISTER Pfister Round Wall Flange Cr (960-045A)
- MILWAUKEE TOOL 1-1/2 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2656C)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 5 Ft. L (ZUSA-HT-1590)
- ZORO SELECT Tubing, PTFE, 5/8" I.D., 3/4" O.D. (ZUSA-HT-3431)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 2 Ft. L (ZUSA-HT-1606)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-678)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 2 Ft. L (ZUSA-HT-1608)
- REMINGTON INDUSTRIES 24 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 10 ft Length (24TFET10)
- Zoro Select PTFE Tubing