Shop All PTFE Tubing
Zoro Select
Tubing, PTFE, 1/4" I.D., 3/8" O.D.
Mfr # ZUSA-HT-662
Zoro # G6416682
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 65
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-662
- Zoro # G6416682
- UPC # 193005153519
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 50 ft |
Bend Radius | 1 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3 Inch x 3 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114098)
- RUVATI 15"x15" Workstation Drop-in Topmount Bar Prep RV Sink 16 Gauge SS (RVH8215)
- KOHLER Artifacts Bridge Fct Primary W/Lever (76519-4-2MB)
- CONRADER Vacuum Relief Valve, 0" to 28" Hg (CVR14)
- ZORO SELECT Tubing, PTFE, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1601)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-691)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 2 Ft. L (ZUSA-HT-1608)
- ZORO SELECT Tubing, PTFE, 0.252 in ID, 0.319 in OD (ZUSA-HT-1853)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 2 Ft. L (ZUSA-HT-1606)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- ZORO SELECT Teflon PTFE Tubing, .252" ID x .319" OD x 100 Ft. L (ZUSA-HT-1237)
- Zoro Select PTFE Tubing