Shop All PTFE Tubing
Zoro Select
Tubing, PTFE, 0.189 in ID, 0.256 in OD
Mfr # ZUSA-HT-1844
Zoro # G8343292
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 65
- Inside Dia. 189/1000 in
- Outside Dia. 32/125 in
- Wall Thickness 0.033 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1844
- Zoro # G8343292
- UPC # 193005148089
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 189/1000 in |
Outside Dia. | 32/125 in |
Tube Length | 5 ft |
Tube Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Overall Length | 5 ft |
Bend Radius | 1 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Thermostat Cover, Plastic, 7" x 2" (AP8313-10)
- SMITH-COOPER 1/2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011220)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- TOTO Spud Nut, Escutcheon, 1-1/2" (71051NT6)
- ZORO SELECT Tubing, PTFE, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3367)
- ZORO SELECT Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-673)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-694)
- ZORO SELECT Teflon PTFE Tubing, .066" ID x .090" OD x 10 Ft. L (ZUSA-HT-1257)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1603)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-698)
- PARKER Tubing, 7/16" Inside Dia., 25 ft. Tube L (81914/1-1005-0TC)
- Zoro Select PTFE Tubing