Shop All Polyurethane Tubing
Zoro Select
Tubing, Polyurethane, 3/8" I.D., 1/2" O.D.
Mfr # ZUSA-HT-1496
Zoro # G6415185
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 90
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1496
- Zoro # G6415185
- UPC # 193005144210
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 5 ft |
Tube Bend Radius | 1-1/4" |
Bend Radius | 1 1/4 in |
Inside Diameter | 3/8 in |
Overall Length | 5 ft |
Outside Diameter | 1/2 in |
Description
Tubing, Application Water, Color Clear, Hardness Shore A 90, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Connector, 3/16 In, Barbed, PK25 (5RKP7)
- WESTBRASS PVC 45” Cable Drive Bath Waste & Overflow in Polished Chrome (D50P45-26)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361000805)
- DELTA TempAssure(R) 17T Series Tub & Shower Trim (T17T497-RB)
- ZORO SELECT Tubing, 3/32In IDx5/32 In OD, 100 Ft, Black (1PBL9)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 25 Ft. (ZUSA-HT-552)
- ZORO SELECT FEP Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-952)
- ZORO SELECT Poly Tubing, Straight, OD 5/32 In, 50 Ft (2MP-532-B-01)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 10 1/2 In (2MPS-14-05-01)
- ZORO SELECT FEP Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-902)
- SURETHANE Surethane Polyurethane Tubing, 1/8" OD x 100', Clear (PU18AC)
- Zoro Select Polyurethane Tubing