Shop All Polyurethane Tubing
Zoro Select
Tubing, Polyurethane, 1/8" I.D., 1/4" O.D.
Mfr # ZUSA-HT-1508
Zoro # G6415763
original price:
$2.39
25% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 90
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1508
- Zoro # G6415763
- UPC # 193005144357
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 2 ft |
Tube Bend Radius | 1/2" |
Inside Diameter | 1/8 in |
Overall Length | 2 ft |
Outside Diameter | 1/4 in |
Bend Radius | 1/2 in |
Description
Tubing, Application Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Water Filter System, 2.5 gpm, 0.2 Micron, 4-1/2" O.D., 16 in H (5616318)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 80 (0332633403)
- KOHLER Purist Secondary Swing Spout Without (7509-CP)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-1/4 in. Tube, Steel (HT36)
- ZORO SELECT Tubing, 3/8 In OD, 50 Ft L, Yellow (PU382AY)
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, 100 Ft, Red (PU532-AR)
- ZORO SELECT EVA Tubing, 0.10 in OD, 100 ft, 1400 psi (893110)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 9 1/2 In (2MPS-532-05-01)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 100 Ft. (ZUSA-HT-522)
- ZORO SELECT Tubing, Poly, 6mm OD, 180 PSI, Yellow (PU06MAY)
- HYDROMAXX 1" IDx1-1/4" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT100050)
- Zoro Select Polyurethane Tubing