Shop All Polyurethane Tubing
Zoro Select
Tubing, Polyurethane, 1/8" I.D., 1/4" O.D.
Mfr # ZUSA-HT-1492
Zoro # G6416165
original price:
$3.79
5% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 90
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1492
- Zoro # G6416165
- UPC # 193005144173
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 5 ft |
Tube Bend Radius | 1/2" |
Outside Diameter | 1/4 in |
Bend Radius | 1/2 in |
Inside Diameter | 1/8 in |
Overall Length | 5 ft |
Description
Tubing, Application Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN G2 Opt Plus Ress-U-3.5-Xdt Adj/Gj (3325423)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Anti-Siphon Sillcock (17C-14-MH)
- KOHLER Faucet Stem, Brass, For Shower Trims (1013489)
- CHICAGO FAUCET Metering 4" Mount, Bathroom Faucet, Chrome plated (857-E12V665PSHAB)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3404)
- ZORO SELECT Poly Tubing, Straight, OD 4mm, 50 Ft (2MP-04M-50-01)
- ZORO SELECT Poly Tubing, Spiral, OD 6mm, 260mm (2MPS-06M-05-01)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1496)
- ZORO SELECT Poly Tubing, Straight, OD 1/4 In, 50 Ft (2MP-14-B-01)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Clear Blue (1PBU3)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Navy Blue (PU12ANB)
- Zoro Select Polyurethane Tubing