Shop All Polyurethane Tubing
Zoro Select
Tubing, Polyurethane, 1/4" I.D., 3/8" O.D.
Mfr # ZUSA-HT-1542
Zoro # G6415842
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 90
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1542
- Zoro # G6415842
- UPC # 193005144739
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 2 ft |
Outside Diameter | 3/8 in |
Bend Radius | 1 in |
Overall Length | 2 ft |
Inside Diameter | 1/4 in |
Tube Bend Radius | 1" |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 160 Degrees F, Outside Diameter 3/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" A-LOK 316 SS Back Ferrule (12BF12-316)
- XLERATOR HAND DRYER Wall Plate Assembly (XL10)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT (T4BND11)
- INTERDESIGN Toothbrush Holder Clear (55920)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Red (1CTF9)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3404)
- ZORO SELECT Tubing, 5/32 In OD, 50 Ft L, Light Blue (2LZF2)
- ZORO SELECT Tubing, 4 IDx6mm OD, 100 Ft, Clear Blue (1PBR6)
- ZORO SELECT EVA Tubing, Flexible, 0.5 in OD, 100 ft. (891210)
- TYGON Tubing, Tygothane(R), 3/8 In OD, 100 Ft (AEM02017)
- Zoro Select Tubing