Shop All Polyurethane Tubing
Zoro Select
Tubing, Polyurethane, 1/2" I.D.
Mfr # ZUSA-HT-1530
Zoro # G6415797
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 90
- Inside Dia. 1/2 in
- Outside Dia. 21/32 in
- Wall Thickness 0.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1530
- Zoro # G6415797
- UPC # 193005144609
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 21/32 in |
Tube Length | 5 ft |
Bend Radius | 1 3/8 in |
Outside Diameter | 21/32 in |
Overall Length | 5 ft |
Inside Diameter | 1/2 in |
Tube Bend Radius | 1-3/8" |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 160 Degrees F, Outside Diameter 21/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" x 3" Black Pipe Nipple Sch 80 (1LLU8)
- PLUMB PAK KITCHEN FAUCET SPRY BLK (PP815-2)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3 in Pipe Size (819-030)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB02)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 50 Ft. (ZUSA-HT-534)
- ZORO SELECT Poly Tubing, Spiral, OD 10mm, 600mm (2MPS-10M-20-01)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3371)
- ZORO SELECT Poly Tubing, Straight, OD 10mm, 50 Ft (2MP-10M-50-01)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Red (1CTF9)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 100 Ft. L (ZUSA-HT-452)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Green (PU14AG)
- Zoro Select Polyurethane Tubing