Shop All Polyurethane Tubing
Zoro Select
Tubing, Polyurethane, 1/16" I.D., 1/8" O.D.
Mfr # ZUSA-HT-1489
Zoro # G6415648
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 90
- Inside Dia. 1/16 in
- Outside Dia. 1/8 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1489
- Zoro # G6415648
- UPC # 193005144135
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 1/8 in |
Tube Length | 5 ft |
Tube Bend Radius | 1/4" |
Outside Diameter | 1/8 in |
Bend Radius | 1/4 in |
Inside Diameter | 1/16 in |
Overall Length | 5 ft |
Description
Tubing, Application Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER MIP Premium Hose Bibb, NL 3/4" (4347003500)
- FLUIDMASTER Wax Seal, For: 3 in and 4 in Waste Lines (7510)
- OATEY 152 Urinal Wax Ring (31187)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 240V, Single, Three Phase (ES120-18-G)
- ZORO SELECT Poly Tubing, Spiral, OD 10mm, 600mm (2MPS-10M-20-01)
- ZORO SELECT Poly Tubing, Straight, OD 1/2 In, 50 Ft (3MP-12-B)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Yellow (PU08MAY)
- ZORO SELECT Poly Tubing, Spiral, OD 6mm, 260mm (2MPS-06M-05-01)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PU12AG)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3371)
- ZORO SELECT Polyurethane Tubing, 1/4 in Inside Dia. (PU38ABK-25)
- Zoro Select Polyurethane Tubing