Shop All Polypropylene Tubing
Zoro Select
Tubing, Polypropylene, 1 In OD, 100Ft
Mfr # 382510
Zoro # G0992774
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polypropylene
- Tube Hardness Shore R: 86
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 382510
- Zoro # G0992774
- Country of Origin United States
- Category Polypropylene Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 100 ft |
Tube Bend Radius | 10 in |
Length | 100 ft. |
Bend Radius | 10 in |
Outside Diameter | 1 in |
Overall Length | 100 ft |
Inside Diameter | 3/4 in |
Description
Tubing, Application Air, Water, Color Clear, Hardness Rockwell R 60, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polypropylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 110 psi, Maximum Operating Temperature 220 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Diverter Rebuild Kit (DV50A)
- INTERSTATE PNEUMATICS Brass 25 PK (FPP62B-25K)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/4" MNPT 1-7/16"L (ZUSA-PF-4586)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (SF2250-4)
- ZORO SELECT Tubing, Flexible Polypropylene, .170 In ID (1522-170250)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/4 In ID (1522-250375)
- ZORO SELECT Tubing, Polypropylene, 1/4 In OD, 100Ft (380110)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/8 In ID (1522-125250)
- ZORO SELECT Tubing, Polypropylene, 3/8 In OD, 100Ft (380610)
- ZORO SELECT Tubing, Flexible Polypropylene, 3/8 In ID (1522-375500)
- PARKER Tubing, White, Overall 250 ft L (PP-86-0250)
- Zoro Select Tubing