Shop All Polypropylene Tubing
Zoro Select
Tubing, Polypropylene, 1/ 4 In OD, 100Ft
Mfr # 380210
Zoro # G3239232
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polypropylene
- Tube Hardness Shore R: 86
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 380210
- Zoro # G3239232
- Country of Origin United States
- Category Polypropylene Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 1/2 in |
Length | 100 ft. |
Bend Radius | 2 1/2 in |
Inside Diameter | 1/8 in |
Outside Diameter | 1/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Clear, Hardness Rockwell R 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polypropylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 272 psi, Maximum Operating Temperature 220 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-Two "O" Rings Trim Kit, Chrome (59290-CP)
- MILTON 10 PK PTC Swivel Branch Tee, 1/8"MNPT, 1/4", PK10 (2204-1)
- MOEN WAND KIT (188678SRS)
- LEGEND VALVE 1" X CLOSE CHROME NIPPLE (311-100CP)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/4 In ID (1522-250375)
- ZORO SELECT Tubing, Polypropylene, 5/8 In OD, 100Ft (382010)
- ZORO SELECT Tubing, Polypropylene, 1/4 In OD, 100Ft (380110)
- ZORO SELECT Tubing, Polypropylene, 1 In OD, 100Ft (382510)
- ZORO SELECT Tubing, Polypropylene, 3/8 In OD, 100Ft (380610)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/8 In ID (1522-125250)
- UNIVERSAL 300061BGTV1 TWISTED POLYP 3/8 IN X 50 FT YL (300061)
- Zoro Select Tubing