Shop All Polyethylene Tubing
Zoro Select
Tubing, Polyethylene
Mfr # PE38-ND
Zoro # G2647985
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material LLDPE
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PE38-ND
- Zoro # G2647985
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 1,000 ft |
Tube Bend Radius | 3 in |
Outside Diameter | 3/8 in |
Overall Length | 1,000 ft |
Bend Radius | 3 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Lubricant, Water, Color White, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 1,000 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 7/16" Steel Coarse Thread Slotted Oval Head Faucet Screws 8PK (72926)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 3/4In (GEC-12)
- CENTRAL BRASS Stem Extension with Screw (G-1548-ET)
- IMPERIAL Air Flaring Tool (525-F)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3309)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3408)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D. (ZUSA-HT-3378)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D. (ZUSA-HT-3312)
- ZORO SELECT Tubing, Poly, 1/2 In, 125 PSI, 500 Ft, Red (PE12CR)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-3372)
- VISIPAK Tube-XHW-1.000--0.062-72.000-PETG-CLEAR SLEEVE (221570)
- Zoro Select Polyethylene Tubing