Shop All Polyethylene Tubing
Zoro Select
Tubing, Polyethylene, 3/8" I.D., 5/8" O.D.
Mfr # ZUSA-HT-2926
Zoro # G8088273
original price:
$58.89
4% off
new price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Tube Hardness Shore D: 45
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2926
- Zoro # G8088273
- UPC # 193005975142
- Country of Origin China
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 1 7/8 in |
Bend Radius | 1 7/8 in |
Overall Length | 100 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 45, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 340 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 2In, 30psi, Bronze (69F1A1M2U1-30)
- DELTA Monitor(R) 14 Series Shower Trim - Less Handle - Less Head (T14297-LHP-LHD)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 100 Deg F (60B10124)
- AMERICAN FILTER CO AFC Brand AFC-RF-A1, Compatible to Kenmore 469014 Refrigerator Water Filters (1PK) Made by AFC (469014-AFC-RF-A1-1-68399)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3373)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 3/8" O.D. (ZUSA-HT-2919)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3446)
- ZORO SELECT Poly Tube, 5/32 in Inside Dia. (PE14-BU-50)
- ZORO SELECT Tubing, Polyethylene (PE14-ND)
- ZORO SELECT Tubing, Polyethylene (PE38-NA)
- LEGEND VALVE 1" PERT TUBE 500 FT COIL RED (500-10-500R)
- Zoro Select Polyethylene Tubing