Shop All Polyethylene Tubing
Zoro Select
Tubing, Polyethylene, 1/4" I.D., 3/8" O.D.
Mfr # ZUSA-HT-3376
Zoro # G8089348
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Tube Hardness Shore D: 45
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3376
- Zoro # G8089348
- UPC # 193005975456
- Country of Origin China
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 1 7/16 in |
Outside Diameter | 3/8 in |
Overall Length | 10 ft |
Bend Radius | 1 7/16 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-BURST SPPLY SS 3/8CMP1/2""IP20"" (B1F20)
- THRIFCO PLUMBING 1-1/2 Inch x 3/4 Inch Threaded x Threaded PVC Bushing SCH 40 (8113592)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF N55BUM1)
- LEGEND VALVE 4" PRESS COUPLING w/ STOP (450-511P)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3314)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3382)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3446)
- ZORO SELECT Tubing, Polyethylene (PE38-ND)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-2917)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3342)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-2924)
- Zoro Select Tubing