Shop All Polyethylene Tubing
Zoro Select
Tubing, Polyethylene, 1/4" I.D., 3/8" O.D.
Mfr # ZUSA-HT-3310
Zoro # G8089576
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Tube Hardness Shore D: 45
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-3310
- Zoro # G8089576
- UPC # 193005975210
- Country of Origin China
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 7/16 in |
Overall Length | 50 ft |
Bend Radius | 1 7/16 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 316 SS Threaded Tee (60TE111N112)
- SIAM 3/4 x 1/2 Bushing, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL114-1208)
- DIXON Safety Clip, Suitable For Use w/ Global Cam and Grooved Coupler, Carbon Steel, Domestic (GSAFETYCLIP)
- AMERICAN STANDARD ChampPro Rh El 6L ComboL/SeatLin, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated, Linen (211AA.004.222)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D. (ZUSA-HT-3312)
- ZORO SELECT Poly Tube, 4 mm Inside Dia. (PE06M-NA-50)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3382)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3380)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3342)
- ZORO SELECT Tubing, Polyethylene (PE14-NA)
- USA INDUSTRIALS Polyethylene Tubing - 1/4" ID x 3/8" OD x 100 ft. Long (ZUSA-HT-2921)
- Zoro Select Polyethylene Tubing