Shop All Polyurethane Tubing
Zoro Select
Tubing, Poly, 8mm OD, 175 PSI, Red
Mfr # PU08MAR
Zoro # G1155271
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 5 mm
- Outside Dia. 8 mm
- Wall Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU08MAR
- Zoro # G1155271
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5 mm |
Outside Dia. | 8 mm |
Tube Length | 100 ft |
Outside Diameter | 8 mm |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 100 ft |
Inside Diameter | 3/16 in |
Tubing Length | 100 ft |
Bend Radius | 297/500 in |
Description
Tubing, Application Air, Lubricant, Water, Color Red, Hardness Shore A 98, Inside Diameter 3/16 in, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 8 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Galvanized Tee (1MPF2)
- LEGEND VALVE 1-1/2 X 1 BLACK HEX BUSHING (350-623C)
- BECK 3/4" x 6" Black Pipe Nipple Sch 40 (0330021205)
- MOEN O-Ring Kit (146789)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (2MPS-14-10-01)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (2LZH5)
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Black (1PBR9)
- ZORO SELECT FEP Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-950)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-472)
- ZORO SELECT Tubing, 1/2 In OD, Polyurethane, 100 Ft (4HL91)
- ZORO SELECT FEP Tubing, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-945)
- Zoro Select Tubing