Shop All Polyurethane Tubing
Zoro Select
Tubing, Poly, 6mm OD, 180 PSI, Red
Mfr # 1CTH2
Zoro # G0639965
original price:
$29.46
9% off
new price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 4 mm
- Outside Dia. 6 mm
- Wall Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CTH2
- Zoro # G0639965
- UPC # 190735908808
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 4 mm |
Outside Dia. | 6 mm |
Tube Length | 100 ft |
Outside Diameter | 6 mm |
Bend Radius | 7/8 in |
Inside Diameter | 4 mm |
Tubing Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter Tolerance | +/-0.004 in |
Description
Tubing, Application Air, Water, Color Red, Hardness Shore A 98, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3184 04 06)
- DELTA Soap/Lotion, Dispnsr-Base w/Gasket (RP21907)
- FISHER MFG Nut, Rotor , Fisher Waste, Ns (21393)
- ROHL Wall Unions (ZZ9314302B/2-PN)
- ZORO SELECT FEP Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-950)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Yellow (1CTG5)
- ZORO SELECT Poly Tubing, Straight, OD 5/32 In, 50 Ft (2MP-532-B-01)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Green (PU08MAG)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1494)
- ZORO SELECT FEP Tubing, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-945)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT014100)
- Zoro Select Polyurethane Tubing