Shop All Polyurethane Tubing
Zoro Select
Tubing, Poly, 4mm OD, 200 PSI, Red
Mfr # PU04MAR
Zoro # G0334485
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 2.5 mm
- Outside Dia. 4 mm
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU04MAR
- Zoro # G0334485
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 2.5 mm |
Outside Dia. | 4 mm |
Tube Length | 100 ft |
Bend Radius | 1/4 in |
Overall Length | 100 ft |
Inside Diameter | 2.5 mm |
Outside Diameter Tolerance | +/-0.005 in |
Tubing Length | 100 ft |
Outside Diameter | 4 mm |
Description
Tubing, Application Air, Lubricant, Water, Color Red, Hardness Shore A 98, Inside Diameter 2.5 mm, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 4 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Nylon Tubing, 3/8", OD, 100ft. (12275)
- MILWAUKEE TOOL M18 5/8" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2632C)
- NIBCO Pex Adapter 1/2B3/4Mpt (UC116LFA)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0184)
- ZORO SELECT FEP Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-938)
- ZORO SELECT FEP Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-929)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 100 Ft. (ZUSA-HT-518)
- ZORO SELECT Poly Tubing, Straight, OD 3/8 In, 50 Ft (2MP-38-B-01)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 280mm (2MPS-08M-05-01)
- ZORO SELECT Tubing, 5/32 In OD, Polyurethane, 100 Ft (4HL95)
- PARKER Tubing, 5/16 in ID, PFA, Natural, 50 ft. (104-0375031-NT-50)
- Zoro Select Polyurethane Tubing