Shop All Polyurethane Tubing
Zoro Select
Tubing, Poly, 1/2 In, 150 PSI, 100 Ft, Yellow
Mfr # PU50-AY PU12-AY
Zoro # G1528545
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 21/64 in
- Outside Dia. 1/2 in
- Wall Thickness 0.086 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU50-AY PU12-AY
- Zoro # G1528545
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 21/64 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Outside Diameter Tolerance | +/-0.005 in |
Bend Radius | 1 51/500 in |
Overall Length | 100 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 5/16 in |
Tubing Length | 100 ft |
Description
Tubing, Application Air, Lubricant, Water, Color Yellow, Hardness Shore A 98, Inside Diameter 5/16 in, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (41009)
- NIBCO 3" x 2" NOM C Copper Reducer (600R 3x2)
- PARKER String Wound Filter Cartridge, 10 gpm, 10 Micron, 2-7/16" O.D., 20 in H, 6 PK (19R20A)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PN-4)
- ZORO SELECT Poly Tubing, Spiral, OD 3/8 In, 23 In (2MPS-38-20-01)
- ZORO SELECT Tubing, Polyurethane, 1/2" I.D. (ZUSA-HT-1530)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Red (PU08MAR)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Green (PU10MAG)
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, 100 Ft, Red (PU532-AR)
- ZORO SELECT Poly Tubing, Straight, OD 10mm, 50 Ft (2MP-10M-50-01)
- DIXON Legris by Tubing, 1/4 ID x 3/8 OD x 100 ft L x 0.066 in Thick Wall, Polyurethane, Domestic (1094U6001)
- Zoro Select Polyurethane Tubing