Shop All Polyethylene Tubing
Zoro Select
Tubing, Poly, 1/2 In, 125 PSI, 500 Ft, Red
Mfr # PE12CR
Zoro # G2779131
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material LLDPE
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PE12CR
- Zoro # G2779131
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 500 ft |
Tube Bend Radius | 4 in |
Overall Length | 500 ft |
Outside Diameter | 1/2 in |
Bend Radius | 2 1/2 in |
Inside Diameter | 3/8 in |
Outside Diameter Tolerance | +/-0.006 in |
Description
Tubing, Application Air, Lubricant, Water, Color Red, Hardness Shore A 98, Inside Diameter 3/8 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 125 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.062 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Bulkhead Union, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3116 08 00)
- ZORO SELECT Dielectric Union, 1 In, FIP x Solder (168-005NL)
- PARKER Tubing, Black, Overall 500 ft L (PEFR-4-0500)
- ZORO SELECT 3/4" NOM C x 3/4" FNPT Copper Tee (24W590)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-2917)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3307)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3409)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-3405)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3380)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3348)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange LDPE Split Tubing Wire Loom (OLDPES0034100)
- Zoro Select Polyethylene Tubing