Shop All Polyethylene Tubing
Zoro Select
Tubing, Poly, 1/2 In, 125 PSI, 500 Ft, Green
Mfr # PE12CG
Zoro # G2634396
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material LLDPE
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PE12CG
- Zoro # G2634396
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 500 ft |
Tube Bend Radius | 2 1/2 in |
Overall Length | 500 ft |
Outside Diameter | 1/2 in |
Bend Radius | 2 1/2 in |
Outside Diameter Tolerance | +/-0.006 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 3/8 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 125 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.062 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FA1)
- KECKLEY 6" Stainless Steel Wafer Check Valve (DD2R-36-364IX-600)
- KOHLER Choreograph Wide Seam Joint 96 (90038-NY)
- ROHL 4" 3-Function Showerhead (1085/8APC)
- ZORO SELECT Poly Tube, 5/32 in Inside Dia. (PE14-R-50)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 3/8" O.D. (ZUSA-HT-3308)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3343)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3316)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3307)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D. (ZUSA-HT-3345)
- HYDROMAXX 1/2"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS012100)
- Zoro Select Tubing