Shop All PEX Tubing
Zoro Select
Tubing, Oxygen Barrier, 3/4 in, Orange
Mfr # U870O300
Zoro # G0759412
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PEX
- PEX Type C
- PEX Shape Coil
- PEX Size 3/4 in
- Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U870O300
- Zoro # G0759412
- UPC # 697285333000
- Country of Origin United States
- Category PEX Tubing
Dimensions
PEX Size | 3/4 in |
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Tube Length | 300 ft |
Tube Bend Radius | 7 in |
Overall Length | 300 ft |
Outside Diameter | 7/8 in |
Inside Diameter | 3/4 in |
PEX Copper Tube Size | 3/4 in |
Bend Radius | 7 in |
Description
Tubing, Application Water, Color Orange, Hardness Not Applicable, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 7/8 in, Overall Length 300 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 3/4 in, PEX Type C, Resistance Properties Corrosion Resistant
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINRO COMPOSITES Kinro ALM2754A RH-SPK ABS Bath Tub with Apron - 27" x 54", Right Hand, Almond (208948)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570LL 3/4)
- PFISTER T/S W-O 18S Br Lift Turn Cr (018-310BG)
- GROHE Universal Mounting Set Starlight Chrome (45025000)
- ZORO SELECT Tubing (1529L-375625-25)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Black (PE10MABK)
- ZORO SELECT Tubing, 2 1/4 In OD, 100 Ft L, Natural (HDPE2.25ANA)
- ZORO SELECT PEX Tubing, White, 1/2 in, 300 ft, 100 psi (Q3PC300X)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X.600ANA)
- ZORO SELECT PEX Tubing, White, 1/2", 500 ft, 100 psi (Q3PC500X)
- DIXON Polyethylene Natural Tubing, 1/2", 100ft. (1612)
- Zoro Select PEX Tubing