Shop All Rubber Tubing
Zoro Select
Tubing, Oil Resistant, 7/8 in OD, 100 ft
Mfr # 1524-625875
Zoro # G0908792
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-625875
- Zoro # G0908792
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Tube Length | 100 ft |
Bend Radius | 2 7/16 in |
Outside Diameter | 7/8 in |
Inside Diameter | 5/8 in |
Overall Length | 100 ft |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 5/8 in, Material Nitrile, Material Trade Name Not Applicable, Maximum Operating Temperature 210 Degrees F, Outside Diameter 7/8 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 2 7/16 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 2" PVC Sched 80 True Union Valve (T-703)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-5/8" OD Tube, Electro Galvanized Gold (100162)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZS8WSLP Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11741)
- SOUTHLAND 3/4 In. x 1-1/2 In. Welded Steel Galvanized Nipple (10501)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-341)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1434)
- ZORO SELECT Food Grade Natural Rubber Tubing (ZUSA-HT-7132)
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 1/2" O.D. (ZUSA-HT-376)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- Zoro Select Rubber Tubing