Shop All Rubber Tubing
Zoro Select
Tubing, Oil Resistant, 7/16 in OD, 100 ft
Mfr # 1524-250438
Zoro # G2513567
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 1/4 in
- Outside Dia. 7/16 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-250438
- Zoro # G2513567
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 7/16 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Bend Radius | 15/16 in |
Inside Diameter | 1/4 in |
Outside Diameter | 7/16 in |
Description
Tubing, Application Coolant, Drain Lines, General Purpose, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 210 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Oil Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (401030)
- AQUATROL Adjustable Relief Valve, 1 In, 125 psi (69C1A1M2U1-125)
- SHARKBITE FROSTPROOF SILLCOCK 10"" (24629LF)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-110-120V)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT Food Grade Natural Rubber Tubing (ZUSA-HT-7132)
- ZORO SELECT PU Tube, 2" ID, 3" OD, 12"L, 60A, Black (BULK-RT-P60-33)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 1/2" O.D. (ZUSA-HT-376)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- Zoro Select Rubber Tubing