Shop All Rubber Tubing
Zoro Select
Tubing, Oil Resistant, 5/8 in OD, 100 ft
Mfr # 1524-375625
Zoro # G3076166
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-375625
- Zoro # G3076166
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 100 ft |
Outside Diameter | 5/8 in |
Overall Length | 100 ft |
Inside Diameter | 3/8 in |
Bend Radius | 1 7/8 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Material Nitrile, Material Trade Name Not Applicable, Maximum Operating Temperature 210 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 1 7/8 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3 ft. TBE Black Pipe Sch 40 (584-360)
- BANJO 3In Viton Coupling Gasket (300GV)
- ZORO SELECT Cap, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (CAP150)
- IN-SINK-ERATOR Insinkerator Dispenser Filter, PK2 (F201R)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- ZORO SELECT Food Grade Natural Rubber Tubing (ZUSA-HT-7132)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- Zoro Select Rubber Tubing