Shop All Rubber Tubing
Zoro Select
Tubing, Oil Resistant, 5/16 in OD, 100 ft
Mfr # 1524-187312
Zoro # G2633836
original price:
$96.05
17% off
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1524-187312
- Zoro # G2633836
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 100 ft |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Overall Length | 100 ft |
Bend Radius | 15/16 in |
Description
Tubing, Application Coolant, Drain Lines, General Purpose, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nitrile, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 210 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Oil Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Universal Handheld Shower Head (LVA1064CRM)
- BIO BIDET Bliss BB-2000 Premier Class Bidet Seat- Elongated White (BB2000-W)
- COBRA TOOLS DRAIN BLADDER BLK 4-6"" (00333)
- ZORO SELECT Cap, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (CAP150)
- ZORO SELECT Tubing, Oil Resistant, 1 in OD, 50 ft (1524-7501000)
- ZORO SELECT PU Tube, 2" ID, 3" OD, 12"L, 60A, Black (BULK-RT-P60-33)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-341)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- ZORO SELECT PU Tube, 2.5" ID, 3.5" OD, 36"L, 95A, Amber (BULK-RT-P95-71)
- NYCOIL Tubing, 3/8" x 100 ft. Size, PK100 (63660)
- Zoro Select Rubber Tubing