Shop All Rubber Tubing
Zoro Select
Tubing, Oil Resistant, 5/16 in ID, 100 ft
Mfr # 1524-312438
Zoro # G2733805
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1524-312438
- Zoro # G2733805
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter | 7/16 in |
Bend Radius | 1 1/2 in |
Inside Diameter | 5/16 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 5/16 in, Material Nitrile, Material Trade Name Not Applicable, Maximum Operating Temperature 210 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Wall Thickness 0.06 in, Autoclavable No, Bend Radius 1 1/2 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet (1626-SM)
- COLDER 3/8" Hose Barb Inline Coupling (HFCD16612)
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (94ALF-204-01A)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 3 HP (SS-300-25)
- ZORO SELECT Food Grade Natural Rubber Tubing (ZUSA-HT-7132)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 1/2" O.D. (ZUSA-HT-376)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-341)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1434)
- Zoro Select Rubber Tubing