Shop All Rubber Tubing
Zoro Select
Tubing, Oil Resistant, 3/4 in OD, 100 ft
Mfr # 1524-500750
Zoro # G3122725
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-500750
- Zoro # G3122725
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Tube Length | 100 ft |
Inside Diameter | 1/2 in |
Bend Radius | 1 7/8 in |
Overall Length | 100 ft |
Outside Diameter | 3/4 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1/2 in, Material Nitrile, Material Trade Name Not Applicable, Maximum Operating Temperature 210 Degrees F, Outside Diameter 3/4 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 1 7/8 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 161945ORB (161945ORB)
- LASCO FITTINGS Coupling, 1 1/4 x 1 1/4 in, Schedule 40 (429012BC)
- HAM-LET 1/2" Compression x MNPT SS Male Connector Elbow (769L SS 1/2 X 1/2)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray (12-30-M-N)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1434)
- ZORO SELECT PU Tube, 2" ID, 3" OD, 12"L, 60A, Black (BULK-RT-P60-33)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-341)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- Zoro Select Rubber Tubing