Shop All Rubber Tubing
Zoro Select
Tubing, Oil Resistant, 2 in OD, 50 ft
Mfr # 1524-10002000
Zoro # G0460677
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 1 in
- Outside Dia. 2 in
- Wall Thickness 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-10002000
- Zoro # G0460677
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 2 in |
Tube Length | 50 ft |
Bend Radius | 3 3/4 in |
Inside Diameter | 1 in |
Overall Length | 50 ft |
Outside Diameter | 2 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1 in, Material Nitrile, Material Trade Name Not Applicable, Maximum Operating Temperature 210 Degrees F, Outside Diameter 2 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Wall Thickness 0.5 in, Autoclavable No, Bend Radius 3 3/4 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Pneumatic, 3 In (271713)
- DIXON Cam and Groove, Dust Plug 1", AL (100-DP-AL)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" Pipe Size (4-4 SE-B)
- COMPONENT HARDWARE Encore Brass Chrome Plated Add-On Faucet with 12" Spout Retail Package (KL55-7012SE1Z)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1434)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 5/8" O.D. (ZUSA-HT-377)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-341)
- ZORO SELECT PU Tube, 2" ID, 3" OD, 12"L, 60A, Black (BULK-RT-P60-33)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 1/2" O.D. (ZUSA-HT-376)
- Zoro Select Tubing