Shop All Rubber Tubing
Zoro Select
Tubing, Oil Resistant, 1/2 in OD, 100 ft
Mfr # 1524-375500
Zoro # G1638472
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1524-375500
- Zoro # G1638472
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Bend Radius | 1 1/2 in |
Outside Diameter | 1/2 in |
Overall Length | 100 ft |
Inside Diameter | 3/8 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Material Nitrile, Material Trade Name Not Applicable, Maximum Operating Temperature 210 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Wall Thickness 0.06 in, Autoclavable No, Bend Radius 1 1/2 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-1)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Black, 250 Ft (2VDT1)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (355N-3/4)
- LARSEN SUPPLY CO Delta 0263 H/C Lav Stem (S-203-3)
- ZORO SELECT Tubing, Oil Resistant, 5/16 in ID, 100 ft (1524-312438)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-358)
- ZORO SELECT PU Tube, 2.5" ID, 3.5" OD, 36"L, 95A, Amber (BULK-RT-P95-71)
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- Zoro Select Tubing