Shop All Rubber Tubing
Zoro Select
Tubing, Oil Resistant, 1 3/16 in OD, 50 ft
Mfr # 1524-10001187
Zoro # G3284041
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 1 in
- Outside Dia. 1 3/16 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1524-10001187
- Zoro # G3284041
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 3/16 in |
Tube Length | 50 ft |
Bend Radius | 3 3/4 in |
Inside Diameter | 1 in |
Overall Length | 50 ft |
Outside Diameter | 1 3/16 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 60, Inside Diameter 1 in, Material Nitrile, Material Trade Name Not Applicable, Maximum Operating Temperature 210 Degrees F, Outside Diameter 1 3/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Wall Thickness 0.09 in, Autoclavable No, Bend Radius 3 3/4 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENFLEX Flexible Hose Assy, 3/4-14 In, 60 In L (FTG-12-A-A-CS-60)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (1/2 LF263AP 20-175)
- PLUMB PAK 13/16"-27 Thread Size Chrome, Plumb-Pak (PP800-10)
- DIXON Heavy Duty TBolt Clamp, 4.250"- 4.625" (HTBC450)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 5/8" O.D. (ZUSA-HT-377)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-341)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- Zoro Select Rubber Tubing